Zoro Homepage

Plug Adapter, STW, 10-30R, 14-30P, 1.5 ft., Black

  • Mfr # S14301030-018

  • Zoro # G410916615


product price: $54.99
/ea

Key Features

Type
STW
Plug Configuration
14-30P
Cord Length
1.5 ft.
Color
Black
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S14301030-018
Zoro #
G410916615
UPC #
819145021609
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Plug Adapter
Type
STW
Receptacle Configuration
10-30R
Plug Configuration
14-30P
Color
Black
Gauge/Conductor
10/3
Amps
30A
NEMA Connector
NEMA 10-30
Jacket Material
PVC
Watts
7500W
Voltage
250V
Max. Amps
30 A
Number of Outlets
1
Number of Female Connectors
1
NEC Cord Designation
STW
Application
Dryer Outlet Adapter, Residential Adapter
Indoor/Outdoor
Indoor/Outdoor

Description

This AC WORKS brand dryer adapter cord is 1.5-feet in length. It has a NEMA 14-30P, 4-Prong, NEW dryer plug which connects to a 3-Prong, NEMA 10-30R OLD dryer power source outlet. The cable is an STW, 10 AWG, 30 Amp, copper wire with a 600 Volt jacket. This adapter cord also comes with a grounding pin to ground your dryer.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.