Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, STW, 14-30R, 6-30R, 14-30P, 1.5 ft., Orange

  • Mfr # PB1430L630

  • Zoro # G212923460


product price: $67.49
/ea

Key Features

Type
STW
Plug Configuration
14-30P
Cord Length
1.5 ft.
Color
Orange
Gauge/Conductor
10/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1430L630
Zoro #
G212923460
UPC #
810159150873
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Plug Adapter
Type
STW
Receptacle Configuration
14-30R, 6-30R
Plug Configuration
14-30P
Color
Orange
Gauge/Conductor
10/4
Amps
30
Voltage
250
Housing Material
PVC

Description

This AC WORKS brand piggy-back adapter PB1430L630 is heavy-duty with a 1-foot length. This cord is a NEMA 14-30P and 14-30R to NEMA 6-30R 30 Amp connector. The NEMA 14-30P is a 30 Amp, 4-prong dryer plug. The backside of this plug comes with a matching NEMA 14-30R connector.With this, you can use a variety of power solutions in addition to the female end. The female end of this cord is a NEMA L6-30R, 30 Amp, 250 Volt, locking connector. Using the piggy-back function, you can run multiple appliances from a NEMA 14-30 outlet at different times, as long as they don't exceed 30 Amps.The cable is an STW, 10/3, 30 Amp copper wire with 600 Volt anti-cold weather cable staying flexible in extreme temperatures. The cord is super durable and typically used with residential applications, generators, camping, and workshops.


  • •NEMA 14-30P with Piggy-Back 14-30R to NEMA L6-30R
  • •NEMA 14-30, 30 Amp, 125/250 Volt 4-Prong Dryer Plug and Connector
  • •NEMA L6-30R, 30 Amp, 250 Volt Locking Connector
  • •Run Multiple Appliances From One 30 Amp Outlet
  • •Anti-Cold Weather Cable Staying Flexible in Extreme Temperatures
  • •5-year Limited Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.