Zoro Homepage

Plug Adapter, STW, 14-50R, SS2-50P, 1.5 ft., Black

  • Mfr # SS21450-018

  • Zoro # G810916611


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Type
STW
Plug Configuration
SS2-50P
Cord Length
1.5 ft.
Color
Black
Gauge/Conductor
6/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS21450-018
Zoro #
G810916611
UPC #
819145021708
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Plug Adapter
Type
STW
Receptacle Configuration
14-50R
Plug Configuration
SS2-50P
Color
Black
Gauge/Conductor
6/4
Number of Outlets
1
Watts
12500W
Voltage
125/250V
Jacket Material
PVC
Max. Amps
50 A
NEMA Connector
NEMA 14-50
Amps
50A
Number of Female Connectors
1
NEC Cord Designation
STW
Application
EV Charging, Industrial
Indoor/Outdoor
Indoor/Outdoor

Description

This AC WORKS brand electrical vehicle adapter SS21450-018 is heavy-duty and very durable. The adapter is a NEMA SS2-50P to NEMA 14-50R. The NEMA SS2-50 is a 50 Amp, 125/250 Volt, 4-wire male plug. The NEMA 14-50R is a 50 Amp, 125/250 Volt 4-prong female connector. The adapter cable is an STW, 6/3+8/1, 600 Volt jacket with a 50 Amp copper wire. This adapter is used frequently for EV charging and can also be used for a generator and as a marina dock outlet converter.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.