This item is Discontinued.

Ac Works Plug Adapter, STW, 5-15/20R, 10-30P, 1.5 ft., Orange S1030CB520

Plug Adapter, STW, 5-15/20R, 10-30P, 1.5 ft., Orange (Discontinued)

  • Mfr # S1030CB520
  • Zoro # G410916523
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S1030CB520
Zoro #
G410916523
UPC #
819145028042
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Plug Adapter
Type
STW
Receptacle Configuration
5-15/20R
Plug Configuration
10-30P
Color
Orange
Gauge/Conductor
10/3
Voltage
125V
Jacket Material
PVC
Number of Outlets
1
Max. Amps
20 A
Amps
20A
Watts
2500W
NEMA Connector
NEMA 5-20
Number of Female Connectors
1
NEC Cord Designation
STW
Application
Resdential, Dryer Outlet Adapter, Household Power
Indoor/Outdoor
Indoor/Outdoor

Description

This AC WORKS brand protective adapter S1030CB520 is a heavy-duty household adapter cable. This 1.5-foot cord is a NEMA 10-30P to NEMA 5-15/20R. The NEMA 10-30P is a 30 Amp, 3-prong dryer male plug. The NEMA 5-15/20R is a 15/20 Amp, T-blade female connector. The cable is an STW, 10/3, anti-cold weather cable staying flexible in extreme temperatures. The cord is super durable and typically used in a residential setting. You must use the green grounding wire to get 120V power from your dryer outlet.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.