Zoro Homepage

Plug Adapter, STW, 5-15/20R, TT-30P, 1.5 ft., Orange

  • Mfr # TTCB520

  • Zoro # G510916508


product price: $49.79
/ea

Key Features

Type
STW
Plug Configuration
TT-30P
Color
Orange
Gauge/Conductor
10/3
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTCB520
Zoro #
G510916508
UPC #
819145023986
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Plug Adapter
Type
STW
Receptacle Configuration
5-15/20R
Plug Configuration
TT-30P
Color
Orange
Gauge/Conductor
10/3
Jacket Material
PVC
Max. Amps
20 A
NEMA Connector
NEMA 5-20
Voltage
125V
Amps
20A
Number of Outlets
1
Watts
2500W
Number of Female Connectors
1
NEC Cord Designation
STW
Application
Campground Power, Generator Adapter
Indoor/Outdoor
Indoor/Outdoor

Description

This AC WORKS brand protective adapter TTCB520 is a heavy-duty household adapter cable. This 1.5-foot cord is a NEMA TT-30P to NEMA 5-15/20R. The NEMA TT-30P is a 30 Amp, 125 Volt RV, travel trailer male plug. The NEMA 5-15/20R is a 15/20 Amp, T-blade female connector. The cable is an STW, 10/3, anti-cold weather cable staying flexible in extreme temperatures. The cord is super durable and typically used with RV power pedestals, generators, construction, and industrial equipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.