Zoro Homepage

Plug Adapter, STW, 5-15R, TT-30P, 25 ft., Orange

  • Mfr # TT30W515-025

  • Zoro # G510916577


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Type
STW
Plug Configuration
TT-30P
Color
Orange
Gauge/Conductor
10/3
Watts
3750W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT30W515-025
Zoro #
G510916577
UPC #
819145025287
Country of Origin
China

Dimensions

Cord Length
25 ft.

Details

Item
Plug Adapter
Type
STW
Receptacle Configuration
5-15R
Plug Configuration
TT-30P
Color
Orange
Gauge/Conductor
10/3
Watts
3750W
Jacket Material
PVC
Max. Amps
30 A
Number of Outlets
3
Voltage
125V
Amps
30A
NEMA Connector
NEMA 5-15
Number of Female Connectors
3
Application
RV Power, Campground Power Distribution, Generator Power Distribution
NEC Cord Designation
STW
Indoor/Outdoor
Indoor/Outdoor

Description

This AC WORKS brand adapter is 25ft long with a NEMA TT-30P to 3 NEMA 5-15R outlets. The NEMA TT-30P, 30 Amp, 125 Volt male plug. The NEMA 5-15R is a 15 Amp, 125 Volt female connector. This product is an RV/Generator adapter and is anti-cold weather to stay flexible in extreme temperatures. The cable is STW, 10/3, 600 Volt cable.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.