
Plug Adapter, STW, 5-20R, 10-30P, 5-20P, 10-30P, 3 ft., Black
Mfr # 1030YCB520
Zoro # G810374244
product price: $96.89
/ea
Free Shipping & Returns
Key Features
Type
STW
Receptacle Configuration
5-20R
Plug Configuration
10-30P, 5-20P, 10-30P
Cord Length
3 ft.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1030YCB520
Zoro #
G810374244
UPC #
819145027069
Country of Origin
China
Dimensions
Cord Length
3 ft.
Depth
9 in
Width
6 in
Details
Item
Plug Adapter
Type
STW
Receptacle Configuration
5-20R
Plug Configuration
10-30P, 5-20P, 10-30P
Color
Black
Gauge/Conductor
10/3
Number of Outlets
2
Voltage
125V
Watts
7500W
Jacket Material
PVC
Amps
30A
Features
Anti-Cold Weather Jacket, 20A Circuit Breakers
Max. Amps
30 A
NEMA Connector
5-20
Shape
Y-Splitter
Weight
3 lb
Indoor/Outdoor
Indoor
Application
3-prong dryer outlet splitter
NEC Cord Designation
STW
Number of Female Connectors
2
Description
This AC WORKS brand Y-adapter is very durable with a length of 3 feet. It is a NEMA 10-30P to two NEMA 5-20R with 20 Amp circuit breakers. The adapter is used to get power from a 125/250 Volt outlet to two 125 Volt household connections. In order to do so, you need to use the grounding wire attached..
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.