
Plug Adapter, STW, 5-20R, TT-30P, 3 ft., Orange
Mfr # TTYCB520-036
Zoro # G110916526
product price: $72.99
/eaKey Features
Type
STW
Plug Configuration
TT-30P
Color
Orange
Gauge/Conductor
10/3
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTYCB520-036
Zoro #
G110916526
UPC #
819145029933
Country of Origin
China
Dimensions
Cord Length
3 ft.
Details
Item
Plug Adapter
Type
STW
Receptacle Configuration
5-20R
Plug Configuration
TT-30P
Color
Orange
Gauge/Conductor
10/3
Jacket Material
PVC
Watts
3750W
NEMA Connector
NEMA 5-20
Amps
30A
Max. Amps
30 A
Number of Outlets
2
Voltage
125V
Number of Female Connectors
3
NEC Cord Designation
STW
Indoor/Outdoor
Indoor/Outdoor
Application
RV Power, Generator Power Distribution, RV Campground Power Distribution
Description
This AC WORKS brand Y-splitter TTYCB520-036 is flexible and durable. It is a NEMA TT-30P to two NEMA 5-20R. The NEMA TT-30P is a 30 Amp, 125 Volt, 3-prong male plug. The NEMA 5-20R is a 20 Amp, 125 Volt, 3-prong household connector. These NEMA 5-20R connectors come equipped with 20 Amp circuit breakers, protecting your equipment from an overload. The adapter is 3ft long with 10 gauge wire and an STW anti-cold weather jacket. The maximum operating power is 3750 Watts.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.