Zoro Homepage

Plug Adapter, STW, 6-15/20R, 14-50P, 1 ft., Orange

  • Mfr # S1450620-012

  • Zoro # G310916630


product price: $60.89
/ea

Key Features

Type
STW
Receptacle Configuration
6-15/20R
Plug Configuration
14-50P
Cord Length
1 ft.
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1450620-012
Zoro #
G310916630
UPC #
819145021531
Country of Origin
China

Dimensions

Cord Length
1 ft.

Details

Item
Plug Adapter
Type
STW
Receptacle Configuration
6-15/20R
Plug Configuration
14-50P
Color
Orange
Gauge/Conductor
10/3
Amps
20A
Watts
5000W
Max. Amps
20 A
Number of Outlets
1
NEMA Connector
NEMA 6-20
Jacket Material
PVC
Voltage
250V
Number of Female Connectors
1
NEC Cord Designation
STW
Indoor/Outdoor
Indoor/Outdoor
Application
Jpb Site Power Adapter, Residential HVAC, Power Tools, Portable Heaters

Description

This AC WORKS brand adapter S1450620-012 is very durable. It is 1-foot in length and is a NEMA 14-50P to NEMA 6-15/20R. The NEMA 14-50P is a 50 Amp, 125/250 Volt RV/Range/Generator male plug. The NEMA 6-15/20R is a 15/20 Amp, 250 Volt female connector. The cable is an STW, 10/3, 600 Volt jacket with a 30 Amp copper wire. The maximum operating power is 5000 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.