Shop AC WORKS
See all product information
Create Account
Plug Adapter, STW, 6-50R, L15-20P, 6-50P, L15-20P, 1.5 ft., Orange
- Mfr # WDL1520650-018
- Zoro # G610955353
product price:Â
$
61.19
/ea
Key Features
Type
STW
Receptacle Configuration
6-50R
Plug Configuration
L15-20P, 6-50P, L15-20P
Cord Length
1.5 ft.
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WDL1520650-018
- Zoro #
- G610955353
- UPC #
- 819145024303
- Country of Origin
- Multiple
Dimensions
- Cord Length
- 1.5 ft.
Details
- Item
- Plug Adapter
- Type
- STW
- Receptacle Configuration
- 6-50R
- Plug Configuration
- L15-20P, 6-50P, L15-20P
- Color
- Orange
- Gauge/Conductor
- 10/3
- Amps
- 20 A
- Number of Outlets
- 1
- Watts
- 5000W
- Voltage
- 250V
- Housing Material
- PVC
- NEC Cord Designation
- STW
- Number of Female Connectors
- 1
- Indoor/Outdoor
- Indoor/Outdoor
- Application
- Welder Adapter
Description
This AC WORKS brand welder adapter WDL1520650-018 is very durable. This welder adapter is a 3-Phase 20 Amp, 250 Volt locking NEMA L15-20P male plug. The NEMA 6-50R is a 50 Amp, 250 Volt female connector. It is 1.5-foot in length and the cable is an STW, 10/3, heavy-duty 600 Volt outdoor jacket with a maximum operating power of 7500-Watts.
- NEMA L15-20P Plug to NEMA 6-50R Receptacle: Adapts 3-phase locking generator outlets to accept 250V welding plugs with 6-50 configuration.
- 1.5-Foot 10/3 STW Cable: Heavy-duty thermoplastic jacket resists abrasion and remains flexible in cold weatherbuilt for rugged indoor/outdoor use.
- Rated 20 Amps at 250V: Adapter limits current to 20A; confirm equipment draw before use.
- Designed for Welders and 250V Tools: Ideal for connecting 6-50P equipment to L15-20 outlets in controlled applications.
- For Specialty Applications Only: Adapter does not convert voltage or phase; verify compatibility before connecting.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.