Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, STW, 6-15/20R, SS2-50P, 1.5 ft., Orange

  • Mfr # SS2CB620

  • Zoro # G910916627


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Type
STW
Plug Configuration
SS2-50P
Cord Length
1.5 ft.
Color
Orange
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS2CB620
Zoro #
G910916627
UPC #
819145029735
Country of Origin
Multiple

Dimensions

Cord Length
1.5 ft.

Details

Item
Plug Adapter
Type
STW
Receptacle Configuration
6-15/20R
Plug Configuration
SS2-50P
Color
Orange
Gauge/Conductor
10/3
Amps
20A
NEMA Connector
NEMA 6-20
Max. Amps
20 A
Jacket Material
PVC
Watts
5000W
Number of Outlets
1
Voltage
250V
Number of Female Connectors
1
NEC Cord Designation
STW
Indoor/Outdoor
Indoor/Outdoor
Application
250V Power Adapter, Breaker Protected Adapter

Description

This AC WORKS brand protective adapter SS2CB620 is a heavy-duty industrial adapter cable. This 1.5-foot cord is a NEMA SS2-50P to NEMA 6-15/20R. The NEMA SS2-50P is a 50 Amp, 4-prong marine/industrial power distributor plug. The NEMA 6-15/20R is a 15/20 Amp, T-blade female connector. The cable is an STW, 10/3, anti-cold weather cable staying flexible in extreme temperatures. The power source for these adapters is a 50 Amp outlet. The concern about this by many of our customers is that the outlet will carry too much power to their equipment causing it to burn out. The solution we came up with is the addition of the 20 Amp breaker. The breaker helps to reduce people's concerns about a power overload to their equipment by only allowing the necessary 20 Amps of power through the adapter. The cord is super durable and typically used with a generator, construction, and industrial equipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.