Zoro Homepage

Plug Adapter, STW, 6-20R, 14-30P, 1 ft., Orange

  • Mfr # S1430620-012

  • Zoro # G510916621


product price: $55.19
/ea

Key Features

Type
STW
Plug Configuration
14-30P
Cord Length
1 ft.
Color
Orange
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1430620-012
Zoro #
G510916621
UPC #
819145021524
Country of Origin
China

Dimensions

Cord Length
1 ft.

Details

Item
Plug Adapter
Type
STW
Receptacle Configuration
6-20R
Plug Configuration
14-30P
Color
Orange
Gauge/Conductor
10/3
Jacket Material
PVC
Max. Amps
20 A
Watts
5000W
NEMA Connector
NEMA 6-20
Number of Outlets
1
Amps
20A
Voltage
250V
Number of Female Connectors
1
NEC Cord Designation
STW
Indoor/Outdoor
Indoor/Outdoor
Application
Residential Power, Dryer Outlet Adapter, HVAC Adapter

Description

This AC WORKS brand dryer outlet adapter S1430620-012 is very durable. It is a NEMA 14-30P to NEMA 6-20R. The NEMA 14-30P is a 30 Amp, 125/250 Volt, 4-prong dryer male plug. The NEMA 6-20R is a 15/20 Amp, 250 Volt, female connector. The cable is an STW, 10/3, 600 Volt jacket with a 30 Amp copper wire. The maximum operating power is 5000 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.