Zoro Homepage

Plug Adapter, STW, 6-30R, L6-30P, 1.5 ft., Orange

  • Mfr # L630630-018

  • Zoro # G810374138


product price: $59.99
/ea

Key Features

Type
STW
Plug Configuration
L6-30P
Cord Length
1.5 ft.
Color
Orange
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L630630-018
Zoro #
G810374138
UPC #
819145025973
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Plug Adapter
Type
STW
Receptacle Configuration
6-30R
Plug Configuration
L6-30P
Color
Orange
Gauge/Conductor
10/3
Watts
7500W
Max. Amps
30 A
Voltage
250V
Jacket Material
PVC
Amps
30A
NEMA Connector
NEMA 6-30
Number of Outlets
1
Cable Jacket Designation
STW
Number of Female Connectors
1
Indoor/Outdoor
Indoor/Outdoor
Application
Commercial HVAC, Industrial Power, 250V Adapter

Description

This AC WORKS brand adapter L630630-018 is very durable with a flexible design. It is a NEMA L6-30P to NEMA 6-30R. The NEMA L6-30P is a 30 Amp, 250 Volt, 3-prong male plug. The NEMA 6-30R is a 30 Amp, 250 Volt, 3-prong HVAC female connector. The product is heavy-duty STW 10/3 30 Amp copper wire with a 600 Volt jacket.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.