Shop WOODHEAD
See all product information
Create Account
Outlet Strip, 2 Outlet(s) 5-15R, 5-15P
- Mfr # 1301370127
- Zoro # G605919155
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Number of Outlets
2
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Standards
CSA LR6837, UL E46237
Voltage
125V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1301370127
- Zoro #
- G605919155
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Cord Diameter
- 7.92-15.88mm (.312-.625")
- Cord Grip Body Size
- F2 1/2"
Details
- Item
- Outlet Strip
- Number of Outlets
- 2
- Receptacle Configuration
- 5-15R
- Plug Configuration
- 5-15P
- Standards
- CSA LR6837, UL E46237
- Voltage
- 125V
- Enclosure Rating
- NEMA 4
- Max. Amps
- 15A
- Mounting Style
- Portable
- Housing Material
- Rubber
- GFCI Protected
- No
- Series
- 130137
- Number of Receptacles
- 2
- Flip Lid
- Yes
- Feed-Thru
- No
- CSA
- LR6837
- Ground Continuity Monitor
- No
- Current - Maximum per Contact
- 15.0A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.