
Plug Adapter, STW, 6-50R, 14-30P, 6-50P, 14-30P, 1.5 ft., Orange
Mfr # WD1430650-018
Zoro # G410955294
product price:Â $55.89
/eaKey Features
Type
STW
Receptacle Configuration
6-50R
Plug Configuration
14-30P, 6-50P, 14-30P
Cord Length
1.5 ft.
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WD1430650-018
Zoro #
G410955294
UPC #
851825007725
Country of Origin
China
Dimensions
Cord Length
1.5 ft.
Details
Item
Plug Adapter
Type
STW
Receptacle Configuration
6-50R
Plug Configuration
14-30P, 6-50P, 14-30P
Color
Orange
Gauge/Conductor
10/3
Watts
7500W
Number of Outlets
1
Voltage
250V
Amps
30A
NEC Cord Designation
STW
Housing Material
PVC
Application
Welder Adapter
Number of Female Connectors
1
Indoor/Outdoor
Indoor/Outdoor
Description
This AC WORKS brand welder adapter WD1430650-018 is heavy-duty and very durable. The adapter is 1.5 feet in length and is a NEMA 14-30P to NEMA 6-50R. The NEMA 14-30P is a 30 Amp, 125/250 Volt, 4-prong male plug. The NEMA 6-50R is a 50 Amp, 250 Volt, female connector. The dog bone style adapter has a heavy-duty STW, 10/3, 600 Volt, 30 Amp cable. The cable has an anti-cold weather jacket to protect it from extreme temperatures.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.