Zoro Homepage

Plug Adapter, STW, 6-50R, SS2-50P, 1.5 ft., Orange

  • Mfr # WDSS2650-018

  • Zoro # G310955349


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Type
STW
Plug Configuration
SS2-50P
Cord Length
1.5 ft.
Color
Orange
Gauge/Conductor
6/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDSS2650-018
Zoro #
G310955349
UPC #
819145020480
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Plug Adapter
Type
STW
Receptacle Configuration
6-50R
Plug Configuration
SS2-50P
Color
Orange
Gauge/Conductor
6/3
Number of Outlets
1
Voltage
250V
Watts
12500W
Amps
50A
NEC Cord Designation
STW
Housing Material
PVC
Application
Welder Adapter
Number of Female Connectors
1
Indoor/Outdoor
Indoor/Outdoor

Description

This AC WORKS brand adapter WDSS2650-018 is a heavy-duty molded generator or shore power to welder adapter. It is a NEMA SS2-50P to NEMA 6-50R. The NEMA SS2-50P/CS6365 is a 50 Amp, 125/250 Volt, 4-wire shore power plug. The NEMA 6-50R is a 50 Amp, 250 Volt female connector. The cable is a 1.5-foot STW, 6/3, heavy-duty 600 Volt outdoor jacket cord.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.