
Plug Adapter, STW, L14-30R, 14-50P, 1.5 ft., Orange
Mfr # S1450L1430-018
Zoro # G610916583
product price: $50.39
/eaKey Features
Type
STW
Receptacle Configuration
L14-30R
Plug Configuration
14-50P
Cord Length
1.5 ft.
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1450L1430-018
Zoro #
G610916583
UPC #
819145021517
Country of Origin
China
Dimensions
Cord Length
1.5 ft.
Details
Item
Plug Adapter
Type
STW
Receptacle Configuration
L14-30R
Plug Configuration
14-50P
Color
Orange
Gauge/Conductor
10/4
Watts
7500W
Number of Outlets
1
Amps
30A
NEMA Connector
NEMA L14-30
Max. Amps
30 A
Jacket Material
PVC
Voltage
125/250V
Number of Female Connectors
1
NEC Cord Designation
SOOW
Indoor/Outdoor
Indoor/Outdoor
Application
Transfer Switch, Generator Adapter Cord, Inlet Box Adapter Cord
Description
This AC WORKS brand adapter S1450L1430-018 is very durable. It is a NEMA 14-50P to NEMA L14-30R. The NEMA 14-50P is a 50 Amp, 125/250 Volt, 4-prong straight-blade male plug. The NEMA L14-30R is a 30 Amp, 125/250 Volt, 4-prong locking female connector. The maximum operating power is 7500 Watts.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.