Zoro Homepage

Plug Adapter, STW, L14-30R, SS2-50P, 1.5 ft., Orange

  • Mfr # SS2L1430-018

  • Zoro # G810916529


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Type
STW
Plug Configuration
SS2-50P
Cord Length
1.5 ft.
Color
Orange
Gauge/Conductor
10/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS2L1430-018
Zoro #
G810916529
UPC #
819145023825
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Plug Adapter
Type
STW
Receptacle Configuration
L14-30R
Plug Configuration
SS2-50P
Color
Orange
Gauge/Conductor
10/4
Amps
30A
Jacket Material
PVC
Voltage
125/250V
Number of Outlets
1
Watts
7500W
Max. Amps
30 A
NEMA Connector
NEMA L14-30
Number of Female Connectors
1
NEC Cord Designation
STW
Indoor/Outdoor
Indoor/Outdoor
Application
Temporary Power, Shore Power, PDU Adapter, Spider Box Adapter

Description

This AC WORKS brand flexible adapter SS2L1430-018 is heavy-duty and very durable. The adapter is a NEMA SS2-50P to NEMA L14-30R. The NEMA SS2-50 is a 50 Amp, 125/250 Volt, 4-wire male plug. The NEMA L14-30R is a 30 Amp, 125/250 Volt, 4-prong, female locking connector. The adapter cable is an STW 10/4, 600 Volt jacket, with a 30 Amp copper wire. This adapter is used frequently as a generator outlet and marina dock outlet converter.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.