Zoro Homepage

Plug Adapter, STW, L5-20R, 5-15P, 1 ft., Orange

  • Mfr # S515L520-012

  • Zoro # G910916559


product price: $23.19
/ea
Sold in multiples of 3 for $69.57

Key Features

Type
STW
Plug Configuration
5-15P
Cord Length
1 ft.
Color
Orange
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S515L520-012
Zoro #
G910916559
UPC #
819145020299
Country of Origin
China

Dimensions

Cord Length
1 ft.

Details

Item
Plug Adapter
Type
STW
Receptacle Configuration
L5-20R
Plug Configuration
5-15P
Color
Orange
Gauge/Conductor
12/3
Jacket Material
PVC
Max. Amps
15 A
Number of Outlets
1
For Use With
Inlets
Watts
2500W
Amps
15A
NEMA Connector
NEMA L5-20
Voltage
125V
Number of Female Connectors
1
NEC Cord Designation
STW
Indoor/Outdoor
Indoor/Outdoor
Application
Job Site Power, Inlet Box Adapter, Household Power

Description

This AC WORKS Brand adapter S515L520-012 is very durable. It is a NEMA 5-15P to NEMA L5-20R. The NEMA 5-15P is a 15 Amp, 125 Volt household straight-blade male plug. The NEMA L5-20R is a 20 Amp, 125 Volt locking female connector. The pigtail style adapter is 1-foot in length, is an STW, 12/3, and is anti-cold weather, staying flexible in extreme temperatures. The maximum operating power is 1875 Watts.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.