Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, STW, L5-20R, 5-20P, 1 ft., Orange

  • Mfr # E520L520-012

  • Zoro # G312920161


product price: $20.39
/ea
Sold in multiples of 3 for $61.17

Key Features

Type
STW
Receptacle Configuration
L5-20R
Plug Configuration
5-20P
Cord Length
1 ft.
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E520L520-012
Zoro #
G312920161
UPC #
810159150798
Country of Origin
China

Dimensions

Cord Length
1 ft.

Details

Item
Plug Adapter
Type
STW
Receptacle Configuration
L5-20R
Plug Configuration
5-20P
Color
Orange
Gauge/Conductor
12/3
Number of Outlets
1
Amps
20
Voltage
125
Housing Material
PVC

Description

This AC WORKS brand adapter E520L520-012 is very durable. The adapter is 1 foot in length and has an elbow NEMA 5-20P to NEMA L5-20R. The elbow NEMA 5-20P is a 20 Amp, 125 Volt male plug. The NEMA L5-20R is a 20 Amp, 125 Volt locking female connector. The cord is an STW, 12/3, 20 Amp, anti-cold weather jacket staying flexible in extreme temperatures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.