Zoro Homepage

Plug Adapter, STW, L6-30R, 14-30P, 1.5 ft., Orange

  • Mfr # S1430L630-018

  • Zoro # G210916532


product price: $61.19
/ea

Key Features

Type
STW
Plug Configuration
14-30P
Cord Length
1.5 ft.
Color
Orange
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1430L630-018
Zoro #
G210916532
UPC #
819145028271
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Plug Adapter
Type
STW
Receptacle Configuration
L6-30R
Plug Configuration
14-30P
Color
Orange
Gauge/Conductor
10/3
Jacket Material
PVC
Max. Amps
30 A
Voltage
250V
Amps
30A
Number of Outlets
1
NEMA Connector
NEMA L6-30
Watts
7500W
Number of Female Connectors
1
NEC Cord Designation
STW
Application
Job Site Power, Dryer Outlet Adapter
Indoor/Outdoor
Indoor/Outdoor

Description

This AC WORKS brand adapter S1430L630-018 is very durable with a flexible design. It is a NEMA 14-30P to NEMA L6-30R. The NEMA 14-30P is a 30 Amp, 125/250 Volt, 4-prong male plug. The NEMA L6-30R is a 30 Amp, 250 Volt, 3-prong locking female connector. The product is heavy-duty STW, 10/3, 30 Amp copper wire with a 600 Volt jacket.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.