Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, STW, L6-30R, 6-50P, 1.5 ft., Orange

  • Mfr # S650L630-012

  • Zoro # G810916628


product price: $66.15
/ea

Key Features

Type
STW
Plug Configuration
6-50P
Cord Length
1.5 ft.
Color
Orange
Gauge/Conductor
10/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S650L630-012
Zoro #
G810916628
UPC #
819145026185
Country of Origin
Multiple

Dimensions

Cord Length
1.5 ft.

Details

Item
Plug Adapter
Type
STW
Receptacle Configuration
L6-30R
Plug Configuration
6-50P
Color
Orange
Gauge/Conductor
10/3
Max. Amps
30 A
Number of Outlets
1
Amps
30A
Jacket Material
PVC
Watts
7500W
NEMA Connector
NEMA L6-30
Voltage
250V
Number of Female Connectors
1
NEC Cord Designation
STW
Indoor/Outdoor
Indoor/Outdoor
Application
Industrial

Description

This AC WORKS brand adapter S650L630-018 is very durable with a flexible design. It is a NEMA 6-50P to a NEMA L6-30R. The NEMA 6-50P is a 50 Amp, 250 Volt, 3-prong welder male plug. The NEMA L6-30R is a 30 Amp, 250 Volt, 3-prong locking connection. The product is heavy-duty STW 10/3 30 Amp copper wire with a 600 Volt jacket.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.