Zoro Homepage

Plug Adapter, STW, Y-Cable, 10-30R, 10-30P, 3 ft., Gray

  • Mfr # EVY1030SW-036

  • Zoro # G810374664


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Type
STW, Y-Cable
Receptacle Configuration
10-30R
Plug Configuration
10-30P
Cord Length
3 ft.
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVY1030SW-036
Zoro #
G810374664
UPC #
819145026376
Country of Origin
China

Dimensions

Cord Length
3 ft.

Details

Item
Plug Adapter
Type
STW, Y-Cable
Receptacle Configuration
10-30R
Plug Configuration
10-30P
Color
Gray
Gauge/Conductor
10/3
Connector Type
10-30R
NEMA Plug Configuration
NEMA 10-30; NEMA 10-30; NEMA 10-30
Watts
7500W
Amps
30A
Number of Outlets
2
Max. Amps
30 A
Jacket Material
PVC
Voltage
250V
NEC Cord Designation
STW
Number of Female Connectors
2
Application
3-Prong Dryer Outlet Splitter, NEMA 10-30 Splitter
Indoor/Outdoor
Indoor/Outdoor

Description

This AC WORKS brand Safety Switch Y-Cable is very durable with a length of 3 feet. It is a NEMA 10-30P to two NEMA 10-30R. This adapter is used to connect two different appliances, like a dryer and your EV charging cable, at once without having to plug and unplug cords all the time, running the risk for arcing and fire hazards. By using this switch, you can plug two appliances in at once and power one appliance at a time, without tripping the breaker. A common use for this product is switching between powering your dryer and EV charger. Keep both items plugged in, one to each of the connectors, and then use the switch to power each one at different times. You can even label the switches for more convenience.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.