
Plug Adapter, STW, Y-Cable, 14-30R, 14-30P, 14-30P, 14-30P, 3 ft., Gray
Mfr # EVY1430SW-036
Zoro # G910374656
product price: $158.67
/ea
Free Shipping & Returns
Key Features
Type
STW, Y-Cable
Receptacle Configuration
14-30R
Plug Configuration
14-30P, 14-30P, 14-30P
Cord Length
3 ft.
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVY1430SW-036
Zoro #
G910374656
UPC #
819145026383
Country of Origin
China
Dimensions
Cord Length
3 ft.
Details
Item
Plug Adapter
Type
STW, Y-Cable
Receptacle Configuration
14-30R
Plug Configuration
14-30P, 14-30P, 14-30P
Color
Gray
Gauge/Conductor
10/4
Watts
7500W
Amps
30A
Number of Outlets
2
Connector Type
14-30R
Jacket Material
PVC
Voltage
125/250V
NEMA Plug Configuration
NEMA 14-30; NEMA 14-30; NEMA 14-30
Max. Amps
30 A
NEC Cord Designation
STW
Indoor/Outdoor
Indoor/Outdoor
Number of Female Connectors
2
Application
4-Prong Dryer Outlet Splitter, NEMA 14-30 Splitter
Description
This AC WORKS brand Safety Switch Y-Cable EVY1430SW-036 is very durable with a length of 3 feet. It is a NEMA 14-30P to two NEMA 14-30R. The adapter is used to connect two different appliances, like a dryer and your EV charging cable, at once without having to plug and unplug cords all the time, running the risk for arcing and fire hazards. Why You Should Use This Product: sing this switch, you can plug two appliances in at once and power one appliance at a time, without tripping the breaker. Switching between powering your 4-prong dryer and EV charger has never been easier. Keep both items plugged in, one to each of the connectors, and then use the switch to power whichever item you are using at the time. You can even label the switches for more convenience.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.