
Power Strip Cord, STW, 5-15/20R, L21-20P, 1.5 ft., Orange
Mfr # L2120CBF520
Zoro # G610374222
product price:Â $80.49
/ea
Free Shipping & Returns
Key Features
Type
STW
Receptacle Configuration
5-15/20R
Plug Configuration
L21-20P
Cord Length
1.5 ft.
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L2120CBF520
Zoro #
G610374222
UPC #
819145027120
Country of Origin
China
Dimensions
Cord Length
1.5 ft.
Details
Item
Power Strip Cord
Type
STW
Receptacle Configuration
5-15/20R
Plug Configuration
L21-20P
Color
Orange
Gauge/Conductor
10/4
Number of Outlets
4
NEMA Connector
NEMA 5-20
Max. Amps
20 A
Amps
20A
Voltage
125V
Jacket Material
PVC
Watts
5000W
Number of Female Connectors
4
Cable Jacket Designation
STW
Indoor/Outdoor
Indoor/Outdoor
Application
Power Distribution, Breaker Protected Adapter
Description
This AC WORKS brand protective power strip cord L2120CBF520 is very durable. This cord is 1.5-feet in length and is a NEMA L21-20P to four NEMA 5-15/20R household outlets. The NEMA L21-20P is a 20 Amp, 120/208 Volt locking plug. The NEMA 5-15/20R is a 20 Amp, 125 Volt, T-blade household female connector. The cable is an STW, 10/4, 30 Amp copper wire, with a 600 Volt anti-cold weather jacket that stays flexible in extreme temperatures. The cord is super durable.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.