
Power Strip, STW, L14-30R, 14-30P, 1.5 ft., Orange
Mfr # S1430L1430-018
Zoro # G310916579
product price: $50.19
/eaKey Features
Type
STW
Receptacle Configuration
L14-30R
Plug Configuration
14-30P
Cord Length
1.5 ft.
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S1430L1430-018
Zoro #
G310916579
UPC #
819145022675
Country of Origin
China
Dimensions
Cord Length
1.5 ft.
Details
Item
Power Strip
Type
STW
Receptacle Configuration
L14-30R
Plug Configuration
14-30P
Color
Orange
Gauge/Conductor
10/4
Number of Outlets
1
Amps
30A
Watts
7500W
NEMA Connector
NEMA L14-30
Jacket Material
PVC
Max. Amps
30 A
Voltage
125/250V
Number of Female Connectors
1
NEC Cord Designation
STW
Indoor/Outdoor
Indoor/Outdoor
Application
4-Prong Dryer Outlet Adapter, Temporary Power Adapter
Description
This AC WORKS brand adapter S1430L1430-018 is a very durable flexible adapter. It is a NEMA 14-30P to NEMA L14-30R. The NEMA 14-30P is a 30 Amp, 125/250 Volt, 4-prong straight-blade dryer male plug. The NEMA L14-30R is a 30 Amp, 125/250 Volt, 4-prong locking female connector.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.