Zoro Homepage

Protective Extender, STW, 6-15/20R, 6-20P, 6-20P, 1 ft., Orange

  • Mfr # E620CB620

  • Zoro # G610374659


product price: $43.99
/ea
Sold in multiples of 2 for $87.98

Key Features

Type
STW
Receptacle Configuration
6-15/20R
Plug Configuration
6-20P, 6-20P
Cord Length
1 ft.
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E620CB620
Zoro #
G610374659
UPC #
819145027113
Country of Origin
China

Dimensions

Cord Length
1 ft.

Details

Item
Protective Extender
Type
STW
Receptacle Configuration
6-15/20R
Plug Configuration
6-20P, 6-20P
Color
Orange
Gauge/Conductor
12/3
Connector Type
6-20R
Watts
5000W
Max. Amps
20 A
Voltage
250V
Amps
20A
Number of Outlets
1
Jacket Material
PVC
NEMA Plug Configuration
NEMA 6-20; NEMA 6-20
Indoor/Outdoor
Indoor/Outdoor
Application
Breaker Protected Extender
Number of Female Connectors
1

Description

This AC WORKS brand protective extender is heavy-duty. This 1-foot cord is a NEMA 6-20P to NEMA 6-15/20R. The NEMA 6-20P is a 20 Amp, 3-prong, straight-blade plug. The NEMA 6-15/20R is a 15/20 Amp, T-blade, 250 Volt female connector. The cable is an STW, 12/3, anti-cold weather cable that stays flexible in extreme temperatures. The cord is super durable and typically used with construction and/or industrial equipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.