Right Angle L5-30P Plug, 30A 125V Locking Male Connector, Industrial Grade, DIY Cord Repair

  • Mfr # ASEL530P

  • Zoro # G722871190


product price:  $26.29
/ea
Sold in multiples of 2 for $52.58

Key Features

Material
Thermoplastic
NEMA Plug Configuration
L5-30P
Housing Color
Black
Standards
cULus Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASEL530P
Zoro #
G722871190
UPC #
810159151962
Country of Origin
Taiwan, Province of China

Details

Voltage Rating
125 V
Material
Thermoplastic
NEMA Plug Configuration
L5-30P
Item
Male Plug
Housing Color
Black
Standards
cULus Certified
Current Rating
30 A

Description

The AC WORKS right angle NEMA L5-30P wiring device is a heavy-duty, industrial-grade locking male plug designed for repairing or building power cords in residential, commercial, and industrial environments. Engineered to withstand impacts, chemicals, and weather, this connector provides a reliable solution for 125-volt applications requiring a secure locking connection. Rated for 30 Amps at 125 Volts, the L5-30P configuration locks into place to prevent accidental disconnection during operation. The device features a robust strain-relief structure compatible with SJT, SJO, SOO, and STW cable types in 12/3 or 10/3 configurations. Thick copper terminals ensure strong electrical conductivity and long-term performance. The connector conforms to cULus E237606 safety standards. With three wiring positions available and a fast installation process, the L5-30P is ideal for DIY replacement connections or as a replacement plug for worn or damaged cords. Designed for reliability and ease of use, this wiring device is a trusted choice for electricians, technicians, and hobbyists who need a rugged locking plug for 125-volt power systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.