Right Angle L7-30R Connector, 30A 277V Locking Female, Industrial Grade, DIY Cord Repair

  • Mfr # ASEL730R

  • Zoro # G922871181


product price:  $35.85
/ea
Sold in multiples of 2 for $71.70

Key Features

Current Rating
30 A
NEMA Receptacle Configuration
L7-30R
Material
Thermoplastic
Voltage Rating
277 V
Standards
cULus Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASEL730R
Zoro #
G922871181
UPC #
810159151870
Country of Origin
Taiwan, Province of China

Details

Current Rating
30 A
NEMA Receptacle Configuration
L7-30R
Material
Thermoplastic
Voltage Rating
277 V
Item
Female Connector
Standards
cULus Certified
Housing Color
Black

Description

The AC WORKS right angle NEMA L7-30R wiring device is a heavy-duty, industrial-grade locking female connector designed for repairing or building power cords in commercial, industrial, and residential environments. Built with rugged materials, this connector withstands impacts, chemicals, and weather exposure, making it a dependable choice for demanding 277-volt applications. Rated for 30 Amps at 277 Volts, the L7-30R configuration provides a secure locking connection that prevents accidental unplugging during operation. The device features a robust strain-relief structure compatible with SJT, SJO, SOO, and STW cable types in 12/3, 10/3, or 8/3 configurations. Thick copper terminals ensure strong electrical conductivity and long-term durability. The connector conforms to cULus E237606 safety standards. With three wiring positions available and a fast installation process, the L7-30R is ideal for DIY replacement connections or as a replacement connector for worn or damaged cords. Designed for reliability and ease of use, this wiring device is a trusted solution for electricians, technicians, and hobbyists who need a rugged locking connector for 277-volt power systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.