Shop AC WORKS
See all product information
SJTW Extension Cord, 12 AWG, Indoor/Outdoor, 12/3, 1 Outlets, 5-15/20R, Black, PVC, 5-15/20P, 25 ft
Mfr # 15/20AEX-025
Zoro # G614935450
product price: $63.99
/eaKey Features
Trade Designation
SJTW
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
5-15/20P
Receptacle Configuration
5-15/20R
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
15/20AEX-025
Zoro #
G614935450
UPC #
819145020497
Country of Origin
Multiple
Dimensions
Wire Size
12 AWG
Cord Length
25 ft
Details
Item
Extension Cord
Trade Designation
SJTW
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
5-15/20P
Receptacle Configuration
5-15/20R
Jacket Material
PVC
Jacket Color
Black
Power Indicator
Yes
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
20A
Standards
cULus Listed
Watts
2500W
Description/Special Features
Anti-Cold Weather Jacket, Power Indicator Light
Description
This AC WORKS brand extension cord 15/20AEX is 25ft in length. The cord is an SJTW, 12/3, NEMA 5-15/20, 15/20 Amp indoor/outdoor extension cord. The plug is a NEMA 5-20P with a NEMA 5-15P straight-blade adapter, to a NEMA 5-15/20R straight T-blade connector. The cable has an anti-cold weather jacket staying flexible in cold weather.
- •15 to 20 Amp T-Blade Adapter Included
- •NEMA 5-15P and 5-20P to NEMA 5-15/20R
- •NEMA 5-20P, 20 Amp Straight-blade Male Plug
- •NEMA 5-15/20R, 20 Amp Straight T-blade Female Connector with Power Indicator
- •20 Amp Indoor/Outdoor Extension Cord
- •Power Indicator Light
- •cULus E257089
- •5 Year Limited Warranty
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.