Shop AC WORKS

SOOW; Cold Weather Extension Cord, 12 AWG, Indoor/Outdoor, 12/3, 1 Outlets, L5-20R, Black, Rubber

  • Mfr # L520PR-050

  • Zoro # G810374107


product price:  $215.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOOW; Cold Weather
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
L5-20P
Receptacle Configuration
L5-20R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L520PR-050
Zoro #
G810374107
UPC #
819145022620
Country of Origin
Multiple

Dimensions

Wire Size
12 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Trade Designation
SOOW; Cold Weather
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
L5-20P
Receptacle Configuration
L5-20R
Jacket Material
Rubber
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
20A
Standards
cULus Listed
Watts
2500W

Description

This AC WORKS brand 50ft L5-20 extension cord is popular for use with generators and industrial construction. The cable is an SOOW, 12/3, 20 Amp copper wire with a 600 Volt rubber jacket. The jacket is anti-cold weather staying flexible in extreme temperatures.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.