SOOW Extension Cord, 10 AWG, Indoor/Outdoor, 10/4, 1 Outlets, L16-30R, Black, Rubber, L16-30P
- Mfr # L1630PR-100
- Zoro # G411639858
Key Features
Specifications
Details
- MFR #
- L1630PR-100
- Zoro #
- G411639858
- UPC #
- 810159150361
- Country of Origin
- China
- Item
- Extension Cord
- Trade Designation
- SOOW
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Plug Configuration
- L16-30P
- Receptacle Configuration
- L16-30R
- Jacket Material
- Rubber
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 10/4
- Number of Conductors
- 4
- Voltage
- 480V
- Max. Amps
- 30 A
- Standards
- cULus Listed
- Watts
- 14400W
Dimensions
- Wire Size
- 10 AWG
- Cord Length
- 100 ft
Description
This AC WORKS brand extension cord (model L1630PR‐100) is a 100‐foot, heavy‐duty NEMA L16‐30 industrial locking extension cord designed for high‐power 3‐phase equipment. It features L16‐30 locking connectors on both ends, supporting 30‐amp, 480‐volt 3‐phase power for demanding industrial, commercial, and military applications. The cable is constructed with SOOW 10/4 copper wire and a 600‐volt rubber jacket, engineered for durability, abrasion resistance, and flexibility in extreme temperatures. With a maximum operating capacity of 24,912 watts, this cord is ideal for powering high‐load machinery and equipment requiring secure 3‐phase connections. A 5‐year limited warranty is included.
- NEMA L16‐30 30A 480V 3‐phase locking extension cord
- Heavy‐duty SOOW 10/4 copper wire
- 600‐volt rubber jacket stays flexible in extreme temperatures
- Industrial high‐power locking connectors
- Supports up to 24,912 watts
- Ideal for high‐power machinery and 3‐phase equipment
- Includes 5‐year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.