Shop AC WORKS
See all product information
Create Account
SOOW Extension Cord Adapter, 10 AWG, 10/3, 1 Outlets, L6-20R, Black, Rubber, Nylon, L15-30P, 1 ft
- Mfr # L1530L620-012
- Zoro # G314935453
product price:
$
49.89
/ea
Key Features
Trade Designation
SOOW
Number of Outlets
1
Plug Configuration
L15-30P
Receptacle Configuration
L6-20R
Jacket Material
Rubber, Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L1530L620-012
- Zoro #
- G314935453
- UPC #
- 819145024365
- Country of Origin
- Multiple
- Item
- Extension Cord Adapter
- Trade Designation
- SOOW
- Number of Outlets
- 1
- Plug Configuration
- L15-30P
- Receptacle Configuration
- L6-20R
- Jacket Material
- Rubber, Nylon
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 10/3
- Number of Conductors
- 3
- Voltage
- 250V
- Max. Amps
- 30A
- Standards
- cULus Listed
- Watts
- 5000W
Dimensions
- Wire Size
- 10 AWG
- Cord Length
- 1 ft
Description
This AC WORKS brand adapter L1530L620-012 is very durable. This 1-foot long adapter is a NEMA L15-30P to NEMA L6-20R. The NEMA L15-30P is a 3-Phase 30 Amp, 250 Volt, 4-prong locking plug. The NEMA L6-20R is a 20 Amp, 250 Volt, locking female connector.
- •NEMA L15-30P to NEMA L6-20R
- •NEMA L15-30P, 3-Phase 30 Amp, 250 Volt, 4-Prong Locking Plug
- •NEMA L6-20R, 20 Amp, 250 Volt, Industrial Locking Connector
- •Overall 1-Foot SOOW, 10/3, 600 Volt Jacket with 30 Amp Copper Wire
- •Used for Connecting to a NEMA L6-20 20A 250 Volt Machines
- •Cable cULus E313867
- •Male Plug & Female Connector cULus E237606
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.