SOOW Locking Extension Cord, 10 AWG, Indoor/Outdoor, 10/4, 1 Outlets, CS6364, Black, Rubber, Nylon
- Mfr # TEL1430-050
- Zoro # G010916596
Key Features
Specifications
Details
- MFR #
- TEL1430-050
- Zoro #
- G010916596
- UPC #
- 819145023719
- Country of Origin
- Multiple
- Item
- Locking Extension Cord
- Trade Designation
- SOOW
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Plug Configuration
- L14-30P
- Receptacle Configuration
- CS6364
- Jacket Material
- Rubber, Nylon
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 10/4
- Number of Conductors
- 4
- Voltage
- 125V AC, 250V AC
- Max. Amps
- 30 A
- Standards
- UL, cULus, CSA Listed
- Watts
- 7500W
Dimensions
- Wire Size
- 10 AWG
- Cord Length
- 50 ft
Description
This AC WORKS brand temporary‐power adapter (model TEL1430‐050) is a 50‐foot, heavy‐duty cord designed for transfer switches, generators, and industrial temporary‐power distribution. The cord features a NEMA L14‐30P 30‐amp, 125/250‐volt 4‐prong locking male plug and a NEMA CS6364 50‐amp, 125/250‐volt locking female connector with a weather‐tight boot for secure outdoor operation. Constructed with SOOW 10/4 copper cable and a 600‐volt rubber jacket, this cord is engineered for rugged environments including construction sites, emergency‐power setups, and industrial facilities. The anti‐cold‐weather jacket stays flexible in extreme temperatures and resists abrasion, moisture, and chemicals. Rated for up to 7500 watts, this cord provides reliable temporary power for transfer‐switch systems and generator applications. It includes a 5‐year limited warranty for long‐term durability.
- NEMA L14‐30P 30A 125/250V locking plug to CS6364 50A 125/250V temporary‐power connector
- Heavy‐duty SOOW 10/4 copper cable with 600‐volt rubber jacket
- Weather‐tight boot on CS6364 connector for outdoor use
- Anti‐cold‐weather jacket stays flexible in extreme temperatures
- Ideal for transfer switches, generators, and temporary‐power distribution
- Rated up to 7500 watts
- Durable construction for industrial and outdoor environments
- Includes 5‐year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.