SOOW Locking Extension Cord, 10 AWG, Indoor/Outdoor, 10/4, 1 Outlets, CS6364, Black, Rubber, Nylon
- Mfr # TEL1430-100
- Zoro # G910916535
Key Features
Specifications
Product Information
- MFR #
- TEL1430-100
- Zoro #
- G910916535
- UPC #
- 819145023849
- Country of Origin
- Multiple
Dimensions
- Wire Size
- 10 AWG
- Cord Length
- 100 ft
Details
- Item
- Locking Extension Cord
- Trade Designation
- SOOW
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Plug Configuration
- L14-30P
- Receptacle Configuration
- CS6364
- Jacket Material
- Rubber, Nylon
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 10/4
- Number of Conductors
- 4
- Voltage
- 125V AC, 250V AC
- Max. Amps
- 30 A
- Standards
- UL, cULus, CSA Listed
- Watts
- 7500W
Description
This AC WORKS brand temporary power adapter (model TEL1430‐100) is a 100‐foot, heavy‐duty NEMA L14‐30 to CS6364 power cord designed for transfer switches, generators, and outdoor temporary‐power distribution. It features a NEMA L14‐30P 30‐amp, 125/250‐volt 4‐prong locking male plug connected to a CS6364 50‐amp, 125/250‐volt locking female connector with a weather‐tight boot, providing a secure connection for high‐demand temporary‐power applications. The cable is constructed with SOOW 10/4 copper wire and a 600‐volt rubber jacket engineered for rugged outdoor use. The jacket resists abrasion, oils, chemicals, and harsh weather while staying flexible in extreme cold, making it ideal for long‐distance generator runs and industrial environments. The cord supports a maximum operating load of 7,500 watts and is backed by a 5‐year limited warranty.
- NEMA L14‐30P 30A 125/250V locking male plug
- CS6364 50A 125/250V locking female connector with weather‐tight boot
- Heavy‐duty SOOW 10/4 copper wire
- 600‐volt rubber jacket stays flexible in cold weather
- Ideal for transfer switches, generators, and temporary power
- Supports up to 7,500 watts
- Includes 5‐year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.