SOOW Locking Extension Cord, 12 AWG, Indoor/Outdoor, 12/4, 1 Outlets, CS6364, Black, Rubber, Nylon
- Mfr # TEL1420-025
- Zoro # G410916585
Key Features
Specifications
Details
- MFR #
- TEL1420-025
- Zoro #
- G410916585
- UPC #
- 819145026468
- Country of Origin
- Multiple
- Item
- Locking Extension Cord
- Trade Designation
- SOOW
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Plug Configuration
- L14-20P
- Receptacle Configuration
- CS6364
- Jacket Material
- Rubber, Nylon
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 12/4
- Number of Conductors
- 4
- Voltage
- 125V AC, 250V AC
- Max. Amps
- 20 A
- Standards
- UL, cULus, CSA Listed
- Watts
- 5000W
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 25 ft
Description
This AC WORKS brand temporary power adapter (model TEL1420‐025) is a 25‐foot, heavy‐duty cord designed for transfer‐switch and temporary‐power applications. The adapter converts a NEMA L14‐20P 20‐amp, 125/250‐volt, 4‐prong locking plug to a CS6364 50‐amp, 125/250‐volt locking female connector, commonly used for generator inlet boxes and power‐distribution setups. The cord is constructed with SOOW 12/4 copper wire and a 600‐volt rubber jacket, providing excellent durability, flexibility, and resistance to abrasion, chemicals, and cold‐weather conditions. It supports a maximum operating power of 5,000 watts, making it suitable for residential, commercial, and job‐site temporary‐power needs. This product includes a 5‐year limited warranty.
- NEMA L14‐20P 20A 125/250V 4‐prong locking male plug
- CS6364 50A 125/250V CA‐standard locking female connector
- Heavy‐duty SOOW 12/4 copper wire with 600‐volt rubber jacket
- Ideal for temporary power and transfer‐switch applications
- Maximum operating power: 5,000 watts
- Durable construction for outdoor and job‐site use
- Includes 5‐year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.