Zoro Homepage

Straight Blade Plug, 6-20P, 20 A, 250V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # AS620P

  • Zoro # G210113177


product price: $10.65
/ea
Sold in multiples of 5 for $53.25

Key Features

NEMA Plug Configuration
6-20P
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS620P
Zoro #
G210113177
UPC #
819145023306
Country of Origin
Taiwan, Province of China

Dimensions

For Maximum Cable Diameter
0.595 in
For Minimum Cable Diameter
0.365 in

Details

Item
Straight Blade Plug
NEMA Plug Configuration
6-20P
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black
IP Rating
IP20
Standards
cULus
Resistance Properties
Chemical Resistant, Impact Resistant, Weather Resistant
NEMA Configuration
NEMA 6-20P
Material
Nylon
Male/Female
Male
Wattage
5000W
Application
Male Plug Wiring Device
Indoor/Outdoor
Indoor/Outdoor

Description

This AC WORKS brand, solid industrial grade wiring device is made of very durable construction able to withstand impacts, chemicals, and weather. It is a NEMA 6-20P a 20 Amp, 250 Volt straight-blade plug. This product features a strain relief structure compatible with SJT, SJO, SOO, STW, 12/3, 14/3, 16/3, 18/3 cable specifications.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.