
Straight Blade Receptacle, 14-50R, 50 A, 125/250V AC, 3 Pole, 4 Wire, Surface Mount, Grounded
Mfr # AS1450R
Zoro # G012321206
product price:Â $25.93
/ea
Sold in multiples of 2 for $51.86
Key Features
Receptacle Type
Single
NEMA Receptacle Configuration
14-50R
Current Rating
50 A
Voltage Rating
125/250V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AS1450R
Zoro #
G012321206
UPC #
810159150651
Country of Origin
Taiwan, Province of China
Details
Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
14-50R
Current Rating
50 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
Black
Mount Type
Surface
IP Rating
IP20
Standards
ETL 3191240, UL Standard 498A
Resistance Properties
Chemical Resistant, Impact Resistant, Weather Resistant
Flange Type
Non-Flanged
Material
Nylon
Wattage Rataing
12500W
Male/Female
Female
Number of Female Connectors
1
Indoor/Outdoor
Indoor/Outdoor
Application
Female Connector Wiring Device
Description
This AC WORKS brand, solid industrial grade wiring device AS1450R is made of very durable construction able to withstand impacts, chemicals, and weather. It is a NEMA 14-50R, 50 Amp, 125/250 Volt straight-blade female connector. This product features a strain relief structure compatible with SJT, SJO, SOO, STW, 10/4, 8/4, and 6/4 cable specifications.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.