Shop AC WORKS
See all product information
Create Account
STW Extension Cord, 8/3, NEMA 6-50, Orange, PVC, NEMA 6-50, 50ft
- Mfr # WD650PR-050
- Zoro # G516284700
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
STW
Plug Configuration
NEMA 6-50
Receptacle Configuration
NEMA 6-50
Jacket Material
PVC
Jacket Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WD650PR-050
- Zoro #
- G516284700
- UPC #
- 819145022682
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cord Length
- 50ft
Details
- Item
- Extension Cord
- Trade Designation
- STW
- Plug Configuration
- NEMA 6-50
- Receptacle Configuration
- NEMA 6-50
- Jacket Material
- PVC
- Jacket Color
- Orange
- Gauge/Conductor
- 3-Aug
- Number of Conductors
- 3
- Voltage
- 250V
- Max. Amps
- 30 A
- Watts
- 10000
Description
This AC WORKS 50-foot extension cord Model WD650PR is a high-performance solution for electric vehicle EV charging and welding applications. Featuring a NEMA 6-50 male plug and matching 6-50 female connector, this heavy-duty cord is built for durability and reliability in demanding environments. The STW jacket is rated 600V and designed with 8 AWG pure copper wire for 40 Amp service. Its anti-cold weather insulation stays flexible even in extreme temperatures, making it ideal for outdoor use year-round. UL and C-UL listed for safety.
- 50 ft. extension cord with NEMA 6-50 male plug and 6-50 female connector
- Designed for EV charging and welding equipment
- 8/3 STW 600V cable with 100% copper conductors
- Weather-resistant jacket remains flexible in cold conditions
- UL & C-UL Listed (E257089) for safety compliance
- Includes 5-year limited manufacturer’s warranty
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.