TT-30P to 5-15/20R Adapter, 1 ft, 20A Breaker-Protected, Heavy-Duty STW
- Mfr # TTICB520
- Zoro # G123362389
product price:Â
$
60.59
/ea
Key Features
Plug Configuration
NEMA TT-30
Cord Length
1 ft
Color
Orange
Voltage
125V
Amps
20 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TTICB520
- Zoro #
- G123362389
- UPC #
- 810159154611
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cord Length
- 1 ft
Details
- Item
- Flexible Adapter
- Receptacle Configuration
- NEMA 5-20
- Plug Configuration
- NEMA TT-30
- Color
- Orange
- Voltage
- 125V
- Amps
- 20 A
- Features
- 20A Circuit Breaker
- Watts
- 2,500 W
- Material
- PVC
Description
This AC WORKS protective adapter (model TTICB520) is a heavy-duty household and industrial-grade adapter cable designed for safe and reliable power transfer. The 1-foot cord converts a NEMA TT-30P 30-amp, 125-volt RV/travel-trailer male plug to a NEMA 5-15/20R T-blade household female connector. Built with an STW 10/3 anti-cold-weather cable, this adapter stays flexible in extreme temperatures and is engineered for long-term durability. A built-in 20-amp inline breaker provides an added layer of protection by tripping when more than 20 amps are drawn, helping safeguard connected equipment and preventing overload conditions. This adapter is commonly used with RV power pedestals, generators, construction equipment, and industrial power systems where a rugged, breaker-protected step-down connection is required.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.