Shop AC WORKS
See all product information
Create Account
TT-30P to L5-20R Adapter, 1.5 ft, 20A Breaker-Protected, Heavy-Duty STW
- Mfr # TTICBL520
- Zoro # G423362379
product price:Â
$
71.59
/ea
Key Features
Plug Configuration
NEMA TT-30
Cord Length
1.5 ft
Color
Orange
Features
20A Circuit Breaker
Voltage
125V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TTICBL520
- Zoro #
- G423362379
- UPC #
- 810159154604
- Country of Origin
- Taiwan, Province of China
- Item
- Flexible Adapter
- Receptacle Configuration
- NEMA L5-20
- Plug Configuration
- NEMA TT-30
- Color
- Orange
- Features
- 20A Circuit Breaker
- Voltage
- 125V
- Amps
- 20 A
- Watts
- 2,500 W
- Material
- PVC
Dimensions
- Cord Length
- 1.5 ft
Description
This AC WORKS protective adapter (model TTICBL520) is a heavy-duty industrial and RV-grade adapter cable designed for safe and reliable power distribution. The 1.5-foot cord converts a NEMA TT-30P 30-amp, 125-volt RV/travel-trailer male plug to a NEMA L5-20R 20-amp, 125-volt locking female connector. Built with an STW 10/3 anti-cold-weather cable, this adapter stays flexible in extreme temperatures and is engineered for long-term durability in demanding outdoor and industrial environments. A built-in 20-amp inline breaker provides an added layer of protection by tripping when more than 20 amps are drawn, helping safeguard connected equipment and preventing overload conditions. This adapter is commonly used with RV power pedestals, generators, construction equipment, and industrial power systems where a rugged, breaker-protected step-down connection is required.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.