Wiring Device, NEMA L22-20P Plug in Black, 20A, 277/480V, 4-Pole 5-Wire, Locking, cULus Listed

  • Mfr # ASL2220P-BK

  • Zoro # G316392803


product price:  $65.99
/ea

Key Features

Material
Thermoplastic
Color
Black
Amps
20A
Voltage
277/480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASL2220P-BK
Zoro #
G316392803
UPC #
810159151795
Country of Origin
Taiwan, Province of China

Details

Material
Thermoplastic
Color
Black
Amps
20A
Voltage
277/480V

Description

This AC WORKS brand wiring device model ASL2220P-BK is a NEMA L22-20P locking plug designed for 20 Amp, 277/480 Volt 3-Phase Y power systems. Built with impact- and chemical-resistant materials, it offers rugged durability for demanding industrial environments. The plug includes a weather-tight seal and strain relief structure for secure connection with compatible cable types including SJT, SJO, SOO, STW, 12/5, and 10/5.The plug features a 4-pole, 5-wire grounding configuration and conforms to cULus E237606 standards. Its locking mechanism helps prevent disconnection during use, making it ideal for DIY replacement, equipment repair, or custom cable builds.


  • NEMA L22-20P, 20A, 277/480V 3-Phase Y locking male plug
  • 4-pole, 5-wire grounding configuration with secure locking connection
  • Compatible with SJT, SJO, SOO, STW, 12/5, and 10/5 cable types
  • Weather-tight seal and strain relief for rugged field use
  • Made from impact- and chemical-resistant materials
  • cULus Listed (E237606) for safety and compliance
  • Ideal for replacement plugs and DIY wiring projects

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.