This item is Discontinued.

Accel Cleaner and Disinfectant, 32 oz. Bottle, Unscented, 12 PK ATB3000006

Cleaner and Disinfectant, 32 oz. Bottle, Unscented, 12 PK (Discontinued)

  • Mfr # ATB3000006
  • Zoro # G4418556
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ATB3000006
Zoro #
G4418556
UPC #
068460503837
Country of Origin
Canada

Dimensions

Size
32 oz.
Cleaner Container Size
32 oz.
Degreaser Container Size
32 oz.

Details

Container Type
Bottle
Fragrance
Unscented
Item
Cleaner and Disinfectant
Primary Chemical
Hydrogen Peroxide
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Includes Chemical
Hydrogen Peroxide
Includes
2 Bottles
Sub-Category
Disinfectant Cleaner
Effective to Remove
E. Coli, Hepatitis B, Herpes Simplex Virus Type I, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus, Mycobacterium Tuberculosis, Norovirus, Salmonella, Staph Infection
Cleaner Form
Liquid
Cleaner Container Type
Trigger Spray Bottle
Recommended Dilution
Ready to Use
Disinfectant Efficacy
E. Coli, Hepatitis B, Herpes Simplex Virus Type I, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus, Mycobacterium Tuberculosis, Norovirus, Salmonella, Staph Infection
Standards
EPA registered
RTU Yield per Container
Ready to use
Item - Disinfectants and Sanitizers
Disinfectant Cleaner

Description

Cleaner and Disinfectant, Primary Chemical Hydrogen Peroxide, Container Type Bottle, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Standards EPA Registered, Includes 2 Bottles, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.