This item is Discontinued.

Accell Power Cube with Surge Protection (White) D080B-047F

Power Cube with Surge Protection (White) (Discontinued)

  • Mfr # D080B-047F
  • Zoro # G700439763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D080B-047F
Zoro #
G700439763
UPC #
826388111837
Country of Origin
China

Description

Here's a clever power station solution! The Accell Power Cube with Surge Protection in White is a 2 in 1 compact, cube-shaped power station that can be separated into a wall tap and a standalone surge protector. The 540 Joule surge protector has 3 protected AC outlets and 2 USB-A charging ports while the USB wall tap provides 4 USB-A charging ports! This space-saving Power Cube has a 6 ft. cord with a 90° swivel and flat end plug so it can fit in a tight environment.

Restrictions

WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.