This item is Discontinued.

Accent Plus Accent Plus 10018746 Proud Roosters Toilet Paper Holder 10018746

Accent Plus 10018746 Proud Roosters Toilet Paper Holder (Discontinued)

  • Mfr # 10018746
  • Zoro # G503996685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10018746
Zoro #
G503996685
UPC #
849179040390
Country of Origin
China

Description

Add a bit of colorful whimsy into your bathroom that is sure to bring a smile to your guests. This unique bathroom accessory will add a colorful flair to your country decor.

Specifications
  • Size: 9 x 4 x 8 in.
  • Material: Resin
  • Weight: 1.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.