This item is Discontinued.

Accent Plus Accent Plus 10018893 Gold Scrollwork Stool; Blue 10018893

Accent Plus 10018893 Gold Scrollwork Stool; Blue (Discontinued)

  • Mfr # 10018893
  • Zoro # G303873032
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10018893
Zoro #
G303873032
UPC #
849179041717
Country of Origin
China

Description

Add the finishing touch to your living room decor with this elegant gold scrollwork stool. The gold stool features a crisp white cotton cushion and a gold iron base with intricate scroll detailing. The white and gold coloring will coordinate effortlessly with a multitude of decor and add a subtle touch of sheen to any room.

Specifications
  • Color: Blue
  • Finish: Gold
  • Material: Iron Cotton Wood - Mdf Polyester
  • Maximum weight limit: 250 lbs
  • Seat diameter: 15"
  • Dimension: 15.00" W x 18.00" H x 15.00" L
  • Weight: 6.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.