This item is Discontinued.

Accent Plus Accent Plus 10018920 Carved Round Wall Mirror; White 10018920

Accent Plus 10018920 Carved Round Wall Mirror; White (Discontinued)

  • Mfr # 10018920
  • Zoro # G603899732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10018920
Zoro #
G603899732
UPC #
849179042363
Country of Origin
China

Description

Open up your space with this white wall mirror. Hang it in the hallway or front entranceway to add instant style to your walls. The carved frame offers a classic look that's perfect for French country decors and the bright white finish makes it easy to coordinate with any color scheme.One "D" hook on back for hanging.

Specifications
  • Color: White
  • Material: Wood - Mdf Glass
  • Diameter: 12.5"
  • Dimension: 0.75" W x 23.00" H x 23.00" L
  • Weight: 5.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.