This item is Discontinued.

Accent Plus Accent Plus 10018979 Farmhouse Metal Stool with Cushion & Storage; Blue 10018979

Accent Plus 10018979 Farmhouse Metal Stool with Cushion & Storage; Blue (Discontinued)

  • Mfr # 10018979
  • Zoro # G003873158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10018979
Zoro #
G003873158
UPC #
849179042929
Country of Origin
China

Description

Add the unique look to your farmhouse chic decor with this stool. Galvanized metal base with handles adds shine and texture to your home and is also a conversational piece.

Features
  • Farmhouse stool weighs 6.2 lbs
  • This farm-inspired stool measures at 17 x 15.75 x 18.5 inches
  • Old-fashioned stool made of iron, sponge, flax, and linen
  • To clean your farmhouse furniture; dust lightly, or wipe with damp cloth as needed
  • Use as a base for a desk, extra seating in the living room, or to hold an indoor faux plant to add a unique look to your home
Specifications
  • Color: Blue
  • Material(s): Iron, Sponge, Flax, Linen
  • Dimension: 17.00" x 15.75" x 18.50"
  • Weight: 6.83 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.