This item is Discontinued.

Accent Plus Accent Plus 849179027643 Cowboy Boots Shaker Set 849179027643

Accent Plus 849179027643 Cowboy Boots Shaker Set (Discontinued)

  • Mfr # 849179027643
  • Zoro # G403998383
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
849179027643
Zoro #
G403998383
UPC #
849179027643
Country of Origin
China

Description

Add a little whimsy and spice to your home on the range with this cowboy boot shaker set. The glass and iron salt and pepper shakers fit snugly inside a pair of polyresin cowboy boots that will delight even the most gruff cowboys.

Features
  • Cowboy Boots Shaker Set
Specifications
  • Material: Polyresin Iron Glass
  • Dimension: 4.25" W x 5.63" H x 4.25" L
  • Weight: 0.80 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.