BaleTies, Wire Ties, Steel, 12 ga, 14'L
- Mfr # 20-1-5-120140125
- Zoro # G724882217
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Wire Material
Steel
Product Type
Baling Wire
Break Strength
790 lb
Wire Gauge
12 ga
Wire Finish
Painted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-1-5-120140125
- Zoro #
- G724882217
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 14 ft
- Wire Diameter
- 0.106 in
Details
- Wire Material
- Steel
- Product Type
- Baling Wire
- Break Strength
- 790 lb
- Item
- Bale Ties
- Wire Gauge
- 12 ga
- Wire Finish
- Painted
Description
Bale Ties, Baling Wire Type Wire Ties, Wire Finish Painted, Wire Gauge 12 ga, Wire Diameter 0.106 in, Length 14 ft, Break Strength 790 lb, Number of Loops Single Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.